Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

POS 12 IKO

POS 12 IKO

POS12LA ROD END BEARING

Rod End Bearing; 12MM Bore; 12MM Housing Width; Male; M12 X 1.75; Left Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 16MM Ball Width; Relubricatable; Open Enclosure

Part #

POS 12 IKO

BDI #

1464290

QTY

INVENTORY:
1
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31171508
EAN
4549557049439
Stud Profile
Male
Mounting Thread
M12 X 1.75
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Copper Bushing
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.18739
Long Description
Rod End Bearing; 12MM Bore; 12MM Housing Width; Male; M12 X 1.75; Left Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 16MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.472 Inch | 12 Millimeter
Bore
0.472 Inch | 12 Millimeter
Ball Width
0.63 Inch | 16 Millimeter