Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SA2-16B

SA2-16B

SA2-16B SPHERICAL PLAIN BEARING ; NON RETURNABLE 25.4MM ID 41.275MM OD

Spherical Plain Bearing; 1" Bore; 3/4" Housing Width; 1-5/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 7/8" Overall Width; Relubricatable

Part #

SA2-16B

BDI #

1229005

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
EAN
4547359180459
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.273
Long Description
Spherical Plain Bearing; 1" Bore; 3/4" Housing Width; 1-5/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 7/8" Overall Width; Relubricatable
Overall Width
0.875 Inch | 22.225 Millimeter
Housing Width
0.75 Inch | 19.05 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter