Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SA2-20B

SA2-20B

SA2-20B SPHERICAL PLAIN BEARING ; NON RETURNABLE 31.75MM ID 50.8MM OD

Spherical Plain Bearing; 1-1/4" Bore; 0.937" Housing Width; 2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1.093" Overall Width; Relubricatable

Part #

SA2-20B

BDI #

1229007

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.224
UNSPSC
31171510
EAN
4547359180466
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.511
Long Description
Spherical Plain Bearing; 1-1/4" Bore; 0.937" Housing Width; 2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1.093" Overall Width; Relubricatable
Overall Width
1.093 Inch | 27.762 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Housing Width
0.937 Inch | 23.8 Millimeter