Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

98316

4T-387S

387S TAPERED RLR BRG CONE ; 2.25"X0.864"

Bearing Cone; 387S Basic Number; Standard Precision; 2-1/4" Bore; 0.864" Width; Single Row of Roller

Part #

4T-387S

BDI #

17142489

QTY

INVENTORY:
5
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.405
UNSPSC
31171527
EAN
4547359532517
Precision Class
Standard
Component
Cone
Basic Number
387S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 387S Basic Number; Standard Precision; 2-1/4" Bore; 0.864" Width; Single Row of Roller
Bore
2.25 Inch | 57.15 Millimeter
Width
0.864 Inch | 21.946 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter