Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DLF2516

DLF2516

NADELLA DLF2516

Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 33MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; Closed End; No Relubricatable

Part #

DLF2516

BDI #

1476649

QTY

INVENTORY:
3
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31171512
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Yes
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Full Complement
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.nadella.com
Weight / LBS
0.07716
Long Description
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 33MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; Closed End; No Relubricatable
Bore
0.984 Inch | 25 Millimeter
Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.299 Inch | 33 Millimeter