Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SET3-900SA

JM716649-9X064

TIMKEN JM716649-9X064

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM716649; 85MM Bore; 130MM Outside Diameter; 30MM Width; Single Row

Part #

JM716649-9X064

BDI #

1425317

QTY

INVENTORY:
1
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.356
UNSPSC
31171516
EAN
0053893662398
Precision Class
Standard
Component
Assembly
Basic Number
JM716649
Assembly Components
JM716649 (1) | JM716610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM716649; 85MM Bore; 130MM Outside Diameter; 30MM Width; Single Row
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Assembly Width
1.181 Inch | 30 Millimeter