Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

48286-90146

NA24776SW-90016

NA24776SW-90016 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 1-1/2" BORE 4-1/4" OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA24776; 1-1/2" Bore; 4-1/4" Outside Diameter; 2.312" Width; Double Row

Part #

NA24776SW-90016

BDI #

1367262

QTY

INVENTORY:
2
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.847
UNSPSC
31171516
EAN
0053893209395
Precision Class
Standard
Component
Assembly
Basic Number
NA24776
Assembly Number
90016
Assembly Components
NA24776-SW (2) | K78175 (1) | T70123 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA24776SW-90016
Weight / LBS
6.431
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA24776; 1-1/2" Bore; 4-1/4" Outside Diameter; 2.312" Width; Double Row
Assembly Width
2.312 Inch | 58.725 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter