Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

638 50ML IDH 1803358

638 50ML IDH 1803358

USE 18203502 ; 50ML BOTTLE 4500PSI SHEAR STRENGTH

Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength Rapid Cure; Bottle; Liquid; Cylindrical Assembly | Bushing | Housing | Shaft; Green; 50 Ml

Part #

638 50ML IDH 1803358

BDI #

1406101

QTY

INVENTORY:
27
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
UNSPSC
12350000
EAN
9002010002204
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Slip Fit High Strength Rapid Cure
Container Type
Bottle
Texture
Liquid
Application
Cylindrical Assembly | Bushing | Housing | Shaft
Tradename
638
Manufacturer's Description
Loctite 638 Retaining Compound
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp
VOC Content - Percentage
6.5 Percentage | 62.03 g/l
Conformance to Certificate
CFIA | NSF P1
Other Features
Anaerobic Cure | Food Grade | Viscosity 2500 CP | Temperature Range -54 To 149 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Retaining
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Weight / LBS
0.198
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength Rapid Cure; Bottle; Liquid; Cylindrical Assembly | Bushing | Housing | Shaft; Green; 50 Ml