Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PD422560-2

PD422560-2

PD422560-2 SINGLE POINT LUBRICATOR ; 60CC GREASE 10EA/PAK

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 60 CC Capacity; GR560 Conoco Triton 220; Grease; Plastic; 1 To 12 Months; 73 PSI; -4 To 140 Deg F; Refillable Cartridge

Part #

PD422560-2

BDI #

22832157

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.139
UNSPSC
27112914
EAN
0013992164469
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" BSPT
Capacity
60 CC
Lubricant Name
GR560 Conoco Triton 220
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Plastic
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Refillable Cartridge
Maximum Operating Pressure
73 PSI
Operating Temperature Range
-4 To 140 Deg F
Application
Blower | Conveyor | Electric Motor | Fan | Pump
Other Features
Dial Setting | Rotary Switch | With Battery
Category - BDI
Single Point Lubricator
Product Group - BDI
C00104
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.timken.com
Weight / LBS
0.463
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 60 CC Capacity; GR560 Conoco Triton 220; Grease; Plastic; 1 To 12 Months; 73 PSI; -4 To 140 Deg F; Refillable Cartridge
Overall Diameter
2.28 Inch | 57.912 Millimeter
Overall Height
4.6 Inch | 116.84 Millimeter