Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SL15-125

SL15-125

SL15-125 SINGLE POINT LUBRICATOR ; POR 125ML LUBRICANT 10/PAK

Single Point Lubricator; Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 125 CC Capacity; 1/4" RC Thread; Simalube SL14; High Temperature Chain Oil; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -10 To 90 Deg C

Part #

SL15-125

BDI #

18294231

PRICE
€ 62.58 / each

QTY

INVENTORY:
18
Manufacturer Name
SIMATEC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112914
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point
Manufacturer URL
https://simatec.com
Product Detail
Single Point Lubricator
Product Specification
Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 125 CC Capacity; 1/4" RC Thread; Simalube SL14; High Temperature Chain Oil; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -10 To 90 Deg C
Long Description
Single Point Lubricator; Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 125 CC Capacity; 1/4" RC Thread; Simalube SL14; High Temperature Chain Oil; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -10 To 90 Deg C