STOBER DRIVES
BDI #
FANUC ROBOTICS
Part #
BDI #
BALDOR-RELIANCE
VFSWDM3615T-E-G WASH DOWN AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3646M TEFC F1
AC Motor; 5HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 6.5A Full Load Current; 4 Pole; 1800RPM Speed; 184TC Frame Size; Stainless Steel Housing; TEFC Enclosure; Footless; High Pressure Washdown; Food Safe
Part #
BDI #
BALDOR-RELIANCE
VFSWDM3651T-E-G WASH DOWN AC MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3636M TEFC F1
AC Motor; 3HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 4.2A Full Load Current; 4 Pole; 1800RPM Speed; 145TC Frame Size; Stainless Steel Housing; TEFC Enclosure; Footless; High Pressure Washdown; Food Safe
Part #
BDI #
BALDOR-RELIANCE
JSM3115 PUMP AC MOTOR ; 1HP 3450RPM 3PH 60HZ 56YZ 3420M OPEN F1
AC Motor; Pump; 1HP; 56YZ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.02" Overall Length; 77% Efficiency Full Load
Part #
BDI #