Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FCM102

FCM102

FCM102 ; POR FAN CONTROL MODULE

Fan Control Module; 3 Connector; 4" Length; 1.2" Height; 4" Width; Metal/Plastic Material

Part #

FCM102

BDI #

20904318

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
39121552
EAN
0770075687696
Harmonized Tariff Code
8504.40.95.40
Noun
Module
Keyword String
Fan Control
Manufacturer URL
https://www.gates.com
Weight / LBS
0.58
Product Detail
Fan Control Module
Product Specification
3 Connector; 4" Length; 1.2" Height; 4" Width; Metal/Plastic Material
Long Description
Fan Control Module; 3 Connector; 4" Length; 1.2" Height; 4" Width; Metal/Plastic Material