Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
BES Q40KFU-PAC20A-S04G

BES Q40KFU-PAC20A-S04G

BES Q40KFU-PAC20A-S04G

BALLUFF AUTO SENSORS BES Q40KFU-PAC20A-S04G

Inductive Sensor; 20MM Sensing Distance; 40MM Length; 40MM Width; M12 X 1 Male Thread 4 Pin Connector; 10 to 30VDC Operating Voltage; PNP Normally Open/Normally Closed Switching Output; 400HZ Switching Frequency; PBT Housing; PBT Sensing Surface; IP67

Part #

BES Q40KFU-PAC20A-S04G

BDI #

24997609

QTY

CATEGORY
Manufacturer Name
BALLUFF AUTO SENSORS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
41111926
Harmonized Tariff Code
9026.00.00.00
Noun
Sensor
Keyword String
Inductive
Manufacturer URL
https://www.balluff.com
Product Detail
Inductive Sensor
Product Specification
20MM Sensing Distance; 40MM Length; 40MM Width; M12 X 1 Male Thread 4 Pin Connector; 10 to 30VDC Operating Voltage; PNP Normally Open/Normally Closed Switching Output; 400HZ Switching Frequency; PBT Housing; PBT Sensing Surface; IP67
Long Description
Inductive Sensor; 20MM Sensing Distance; 40MM Length; 40MM Width; M12 X 1 Male Thread 4 Pin Connector; 10 to 30VDC Operating Voltage; PNP Normally Open/Normally Closed Switching Output; 400HZ Switching Frequency; PBT Housing; PBT Sensing Surface; IP67