Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E2E-S05S12-WC-C1 2M

E2E-S05S12-WC-C1 2M

E2E-S05S12-WC-C1 2M PROXIMITY SENSOR ; 1.2MM RANGE NPN NO FLUSH M5

Proximity Sensor; M5 Sensing Head Size; 12MM Sensing Distance; 2M Length; 0 to 0.84MM Setting Distance; DC Three-Wires Model; NPN Open Collector; Pre-Wired Model

Part #

E2E-S05S12-WC-C1 2M

BDI #

25511740

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
41111926
Harmonized Tariff Code
8541.40.95.00
Noun
Sensor
Keyword String
Proximity
Manufacturer URL
https://www.smcusa.com
Product Detail
Proximity Sensor
Product Specification
M5 Sensing Head Size; 12MM Sensing Distance; 2M Length; 0 to 0.84MM Setting Distance; DC Three-Wires Model; NPN Open Collector; Pre-Wired Model
Long Description
Proximity Sensor; M5 Sensing Head Size; 12MM Sensing Distance; 2M Length; 0 to 0.84MM Setting Distance; DC Three-Wires Model; NPN Open Collector; Pre-Wired Model