Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
NPQH-D-G14-Q10-P10 NR. 578343

NPQH-D-G14-Q10-P10 NR. 578343

NPQH-D-G14-Q10-P10 NR. 578343

NPQH-D-G14-Q10-P10 NR. 578343

Pneumatic Connector; Push In; 8MM Nominal Width; G1/4 External Thread X 10MM Tube Outside Diameter; Push-Pull Principle; Nickel Plated Brass; -0.95 To 20 Bar Pressure

Part #

NPQH-D-G14-Q10-P10 NR. 578343

BDI #

20203629

PRICE
€ 4.05 / each

QTY

INVENTORY:
9
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
40183110
EAN
0000027131600
Harmonized Tariff Code
7412.20.00.35
Noun
Connector
Keyword String
Tube
Manufacturer URL
https://www.festo.com
Weight / LBS
0.03858
Product Detail
Tube Connector
Product Specification
Tube Connector; Pneumatic; Push In; 8MM Nominal Width; G1/4 External Thread X 10MM Tube Outside Diameter; Push-Pull Principle; Nickel Plated Brass; -0.95 To 20 Bar Pressure
Long Description
Pneumatic Connector; Push In; 8MM Nominal Width; G1/4 External Thread X 10MM Tube Outside Diameter; Push-Pull Principle; Nickel Plated Brass; -0.95 To 20 Bar Pressure