Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HE-2-QS-12 ; 153470

HE-2-QS-12 ; 153470

HE-2-QS-12 NR. 153470

Shutoff Valve; 12 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 145 PSI; 32 To 140 Deg F; Plastic

Part #

HE-2-QS-12 NR. 153470

BDI #

17034267

PRICE
€ 24.46 / each

QTY

INVENTORY:
30
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
40141603
EAN
4052568034870
Valve Type
Shutoff
Port Type
12 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Knob
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-11 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Body Material
Plastic
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Shutoff
Manufacturer URL
https://www.festo.com
Weight / LBS
0.11023
Long Description
Shutoff Valve; 12 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 145 PSI; 32 To 140 Deg F; Plastic
Overall Width
0.854 Inch | 21.7 Millimeter
Overall Length
2.764 Inch | 70.2 Millimeter
Overall Height
1.614 Inch | 41 Millimeter