Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HE-2-QS-8 ; 153468

HE-2-QS-8 ; 153468

HE-2-QS-8 NR. 153468

Shutoff Valve; 8 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; 145 PSIPlastic

Part #

HE-2-QS-8 NR. 153468

BDI #

15013314

PRICE
€ 21.12 / each

QTY

INVENTORY:
30
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
40141603
EAN
4052568034856
Valve Type
Shutoff
Port Type
8 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-14 To 145 PSI
Body Material
Plastic
Inch - Metric
Metric
Other Features
Non Reversible | Inline Installation With Through Hole Mounting | 0 To 60 Deg C Ambient Temperature | QS-8 Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Shutoff
Manufacturer URL
https://www.festo.com
Weight / LBS
0.059
Long Description
Shutoff Valve; 8 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; 145 PSIPlastic
Overall Width
0.669 Inch | 17 Millimeter
Overall Height
1.594 Inch | 40.5 Millimeter
Overall Length
2.205 Inch | 56 Millimeter