Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VUVS-L25-M52-MD-G14-F8-1C1 ; 575511

VUVS-L25-M52-MD-G14-F8-1C1 ; 575511

VUVS-L25-M52-MD-G14-F8-1C1 NR. 575511

Spool Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Pneumatic Spring Return; 145 PSI; 14 To 140 Deg F; NBR Seal; Aluminum

Part #

VUVS-L25-M52-MD-G14-F8-1C1 NR. 575511

BDI #

20211186

PRICE
€ 98.96 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.386
UNSPSC
40141608
EAN
0000040141605
Valve Type
Spool | Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Pneumatic Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
36 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.festo.com
Long Description
Spool Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Pneumatic Spring Return; 145 PSI; 14 To 140 Deg F; NBR Seal; Aluminum
Overall Height
2.252 Inch | 57.2 Millimeter
Overall Width
1.043 Inch | 26.5 Millimeter
Overall Length
6.386 Inch | 162.2 Millimeter