Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Traditional Trade
QUOTES
QUICK ORDER
SRB
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
Serbian
English
Currency
RSD - Serbian dinar
€ - Euro
$ - United States dollar
Save
Home
General Industrial Products
78071
GATES
78071
3" HOSE PERF
Hose Perforator; 3" Hose Perforator For 1" To 2" ID Hose
Part #
78071
BDI #
1127653
PRICE
REQUEST A PRICE
QTY
-
+
ADD TO CART
INVENTORY:
Available to order
SPECIFICATIONS
CATEGORY
General Industrial Products
Brand
GATES
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.91
UNSPSC
27112800
EAN
0072053132212
Noun
Perforator
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
74826566
Product Detail
Hose Perforator
Product Specification
3" Hose Perforator For 1" To 2" ID Hose
Long Description
Hose Perforator; 3" Hose Perforator For 1" To 2" ID Hose