Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

66252839424

66252839424

66252839424 DEPRESSED CENTER WHEEL ; 25/PAK QUANTUM3 4-1/2"X1/8"X7/8"

Resin Bonded Abrasive; Ceramic Alumina Abrasive Material; Quantum3 Abrasive Trade Name; 7/8" Nominal Arbor Diameter; Resin Bond; 4-1/2" Nominal Diameter; 24 Grit; U Hardness Grade; 25 Each/Box Quantity; 13580RPM Maximum Speed; Grinding Wheel Style; 1/8" Nominal Thickness; Type 27 Tool Shape; For 400-Series Stainless Steel and Hard/Soft Carbon Steel Applicable Material; For Stock Removal Application; For Used With Right-Angle Grinder; Norton

Part #

66252839424

BDI #

20858512

QTY

CATEGORY
Brand
Manufacturer Name
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31191500
Noun
Abrasive
Keyword String
Resin Bonded
Product Detail
Resin Bonded Abrasive
Product Specification
Ceramic Alumina Abrasive Material; Quantum3 Abrasive Trade Name; 7/8" Nominal Arbor Diameter; Resin Bond; 4-1/2" Nominal Diameter; 24 Grit; U Hardness Grade; 25 Each/Box Quantity; 13580RPM Maximum Speed; Grinding Wheel Style; 1/8" Nominal Thickness; Type 27 Tool Shape
Long Description
Resin Bonded Abrasive; Ceramic Alumina Abrasive Material; Quantum3 Abrasive Trade Name; 7/8" Nominal Arbor Diameter; Resin Bond; 4-1/2" Nominal Diameter; 24 Grit; U Hardness Grade; 25 Each/Box Quantity; 13580RPM Maximum Speed; Grinding Wheel Style; 1/8" Nominal Thickness; Type 27 Tool Shape; For 400-Series Stainless Steel and Hard/Soft Carbon Steel Applicable Material; For Stock Removal Application; For Used With Right-Angle Grinder; Norton