Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FHRF 50X10 ROUND FLANGE FOR SX

FHRF 40X10 ROUND FLANGE FOR SX

FHRF 40X10 ROUND FLANGE FOR SX ; NON RETURNABLE

Flange; Round; M60 X 2 Thread | 92 MM OD X 25 MM T; Used with SX40X10R Ball Nut

Part #

FHRF 40X10 ROUND FLANGE FOR SX

BDI #

1241012

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.71
UNSPSC
26111500
EAN
7333314316332
Product Name
Flange
Size
M60 X 2 Thread | 92 MM OD X 25 MM T
Used With
SX40X10R Ball Nut
Inch - Metric
Metric
Other Features
Bolt Circle Dia: 76 MM | Bolt Hole: 6 X M10
Category - BDI
Ball Screw Accessories
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Flange
Keyword String
Round Ball Screw
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
FHRF 40X10 ROUND FLANGE FOR SX
Long Description
Flange; Round; M60 X 2 Thread | 92 MM OD X 25 MM T; Used with SX40X10R Ball Nut