Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ND 8X2,5R NUT/SLEEVE NW-NR-SP

ND 8X2,5R NUT/SLEEVE NW-NR-SP

ND 8X2,5R NUT/SLEEVE NW-NR-SP

Ball Screw Nut; 8MM Nominal Screw Diameter; 2.5MM Lead; 8MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class

Part #

ND 8X2,5R NUT/SLEEVE NW-NR-SP

BDI #

1241501

QTY

INVENTORY:
3
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
26111500
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
1135721
Manufacturer Internal Number
M/1135721
Weight / LBS
0.05512
Product Detail
Ball Screw Nut
Product Specification
8MM Nominal Screw Diameter; 2.5MM Lead; 8MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class
Long Description
Ball Screw Nut; 8MM Nominal Screw Diameter; 2.5MM Lead; 8MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class