Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Ball Screws | BDI Serbia
CategoriesLinear Motion ProductsCategoriesBall And Roller ScrewsCategoriesBall Screws
EWELLIX
PN 20X5R 1295/1295 G7--AA
Ball Screw
INVENTORY
1

QTY

EWELLIX
SN 20X5R 195.00/195.00 G5 --AA WPR STDPL
Ball Screw
INVENTORY
2

QTY

THOMSON
R-1002L-48.0-FLX-QKS-QF1S BALL SCREW
Ball Screw; 1" Diameter; 1/2" Travel Per Shaft Rev; 0.004 IN/FT Lead Accuracy; 48" Length; Steel Material; Rolled Thread; Precision Style

QTY

SMC
LEFSH16A-150B-S5C918 ELECTRIC ACUATOR ; SIZE 16 150MM STROKE SERVO MOTOR
Ball Screw; Ball Drive Actuator High Precision; Electric Actuator

QTY

THOMSON
RM4020FHZ2-2730.0RW-XX-XX BALLSCREW ; 40MM X20MM X2730.0MM W/KGF-D-4020-RH-K
Ball Screw; 40MM Screw Diameter; 20MM Lead; 2730MM Length; Low Friction; Low Operation Noise

QTY