Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CRW 9 1100

CRW 15 500

CRW 15 500 CROSSED ROLLER WAY ; 500MM LENGTH STANDARD CST

Slide Rail Assembly; Crossed Roller; 500MM Overall Length; 71MM Overall Width; 36MM Overall Height; 100MM Mounting Hole Spacing; 12MM Mounting Hole Diameter; Carbon Steel

Part #

CRW 15 500

BDI #

23283340

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
18.442
UNSPSC
23153030
EAN
4549557024627
Product Name
Slide Rail Assembly
Product Type
Crossed Roller
Material
Carbon Steel
Inch - Metric
Metric
Other Features
Non-Recirculating Type Linear Motion | Super Precision | Smooth Motion
Category - BDI
Linear Slide Assemblies
Product Group - BDI
L00124
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
40.656
Long Description
Slide Rail Assembly; Crossed Roller; 500MM Overall Length; 71MM Overall Width; 36MM Overall Height; 100MM Mounting Hole Spacing; 12MM Mounting Hole Diameter; Carbon Steel
Overall Length
19.685 Inch | 500 Millimeter
Mounting Hole Spacing
3.937 Inch | 100 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Overall Width
2.795 Inch | 71 Millimeter
Overall Height
1.417 Inch | 36 Millimeter
Mounting Hole Diameter
0.472 Inch | 12 Millimeter