Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1PAM20LW0L1000

1PAM20LW0L1000

1PAM20LW0L1000 ; POR

Round Rail Assembly; Fully Supported; 20MM Shaft Diameter; 1000MM Shaft Length; 56MM Support Rail Width; 38MM Base to Shaft Center; SSEPBO-M20-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 54MM Length; 60MM Width; 41MM Height

Part #

1PAM20LW0L1000

BDI #

855286

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
13.26
UNSPSC
23153000
Product Name
Round Rail Assembly
Product Type
Fully Supported
Bearing Block/Carriage Number
SSEPBO-M20-XS
Number of Bearing Blocks/Carriages
2
Support Rail Assembly Number
SRA-M20-XS
Material
Aluminum Pillow Block and Support Rail | Steel Shaft
Inch - Metric
Metric
Other Features
Open Pillow Block | M8 Bolt
Category - BDI
Round Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
1PAM20LW0L1000
Weight / LBS
29.196
Long Description
Round Rail Assembly; Fully Supported; 20MM Shaft Diameter; 1000MM Shaft Length; 56MM Support Rail Width; 38MM Base to Shaft Center; SSEPBO-M20-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 54MM Length; 60MM Width; 41MM Height
Shaft Length
39.37 Inch | 1,000 Millimeter
Bearing Block/Carriage Height
1.614 Inch | 41 Millimeter
Center Distance of Mounting Holes
3.937 Inch | 100 Millimeter
Support Rail Width
2.205 Inch | 56 Millimeter
Base to Center of Shaft
1.496 Inch | 38 Millimeter
Bearing Block/Carriage Length
2.126 Inch | 54 Millimeter
Shaft Diameter
0.787 Inch | 20 Millimeter
Bearing Block/Carriage Width
2.362 Inch | 60 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Stroke Length
0 Inch | 0 Millimeter