Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BGXH35FLNZ1

BGXH15FLHZ1

BGXH15FLHZ1 LINEAR GUIDE RUNNER BLOCK ; SIZE 15 LONG LG HIGH PRECISION CL

Linear Guide Runner Block; Standard Profile Series; Conventional Profile Rail Guide; Design Height; Size 15; Flange Design Type; Long Length; High Precision Class; Low Pretension

Part #

BGXH15FLHZ1

BDI #

23073294

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
23153030
EAN
4547359991628
Noun
Runner Block
Keyword String
Linear Guide
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Linear Guide Runner Block
Product Specification
Standard Profile Series; Conventional Profile Rail Guide; Design Height; Size 15; Flange Design Type; Long Length; High Precision Class; Low Pretension
Long Description
Linear Guide Runner Block; Standard Profile Series; Conventional Profile Rail Guide; Design Height; Size 15; Flange Design Type; Long Length; High Precision Class; Low Pretension