Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KH1428

KH1428

KH1428 LINEAR BALL BEARING ; NON RETURNABLE 14MM ID 21MM OD 28MM W

Linear Ball Bearing; 14MM Bore; 21MM Outside Diameter; 28MM Length; Round Bore | Ball; Closed; None; Steel Housing; Not Self Aligning

Part #

KH1428

BDI #

1221375

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
EAN
4547359086843
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Linear Non-Mounted Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0463
Long Description
Linear Ball Bearing; 14MM Bore; 21MM Outside Diameter; 28MM Length; Round Bore | Ball; Closed; None; Steel Housing; Not Self Aligning
Outside Diameter
0.827 Inch | 21 Millimeter
Bore
0.551 Inch | 14 Millimeter
Length
1.102 Inch | 28 Millimeter