Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM304564UUOP

LM304564UUOP

LM304564UUOP LINEAR BUSHING

30MM Bore; 45MM Outside Diamter; 64MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning

Part #

LM304564UUOP

BDI #

515295

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.228
EAN
4549557037320
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LM304564UUOP
Weight / LBS
0.503
Long Description
30MM Bore; 45MM Outside Diamter; 64MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
1.772 Inch | 45 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length
2.52 Inch | 64 Millimeter