Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LMS 3

LMS 3

LMS 3 MINIATURE LINEAR BUSHING ; 3MM BORE STANDARD CST

3MM Bore; 7MM Outside Diamter; 10MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning

Part #

LMS 3

BDI #

15002752

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
31171506
EAN
4549557039249
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Miniature
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LMS3
Weight / LBS
0.004
Long Description
3MM Bore; 7MM Outside Diamter; 10MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Bore
0.118 Inch | 3 Millimeter
Length
0.394 Inch | 10 Millimeter
Outside Diameter
0.276 Inch | 7 Millimeter