Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FSX 90 MT 5680.001

FSX 90 MT 5680.001

NADELLA FSX 90 MT 5680.001

Profile Rail; 6000MM Length; 26.5MM Width; 62.85MM Height; 90MM Pitch

Part #

FSX 90 MT 5680.001

BDI #

25351028

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153030
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Profile
Manufacturer URL
https://www.nadella.com
Weight / LBS
153.44173
Product Detail
Profile Rail
Product Specification
6000MM Length; 26.5MM Width; 62.85MM Height; 90MM Pitch
Long Description
Profile Rail; 6000MM Length; 26.5MM Width; 62.85MM Height; 90MM Pitch