Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GP 12050 MC 5680A.001

GP 12050 MC 5680A.001

NADELLA GP 12050 MC 5680A.001

Profile Rail; 5800MM Length; 50MM Width; 120MM Height; 180MM Pitch; Steel; Rough Ground Raceway

Part #

GP 12050 MC 5680A.001

BDI #

25351029

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153030
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Profile
Manufacturer URL
https://www.nadella.com
Weight / LBS
600.98013
Product Detail
Profile Rail
Product Specification
5800MM Length; 50MM Width; 120MM Height; 180MM Pitch; Steel; Rough Ground Raceway
Long Description
Profile Rail; 5800MM Length; 50MM Width; 120MM Height; 180MM Pitch; Steel; Rough Ground Raceway