Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BSR 2080 SL T1

BSR 2080 SL T1

BSR 2080 SL T1 PRECISION LINEAR SLIDE ; 80MM L X 20MM W X 10MM H ENDLESS SST

Slide Rail Assembly; Linear Ball; 80MM Overall Length; 20MM Overall Width; 10MM Overall Height; 32MM Mounting Hole Spacing; 3MM Mounting Hole Diameter; Stainless Steel

Part #

BSR 2080 SL T1

BDI #

23282338

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.042
UNSPSC
31171506
EAN
4549557005565
Product Name
Slide Rail Assembly
Product Type
Linear Ball
Material
Stainless Steel
Cage Material
Synthetic Resin
Inch - Metric
Metric
Other Features
Precision Linear | Endless Motion Linear Slide | Light Preload
Category - BDI
Linear Slide Assemblies
Product Group - BDI
L00124
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Ball Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.09152
Long Description
Slide Rail Assembly; Linear Ball; 80MM Overall Length; 20MM Overall Width; 10MM Overall Height; 32MM Mounting Hole Spacing; 3MM Mounting Hole Diameter; Stainless Steel
Overall Height
0.394 Inch | 10 Millimeter
Stroke Length
2.047 Inch | 52 Millimeter
Mounting Hole Spacing
1.26 Inch | 32 Millimeter
Overall Length
3.15 Inch | 80 Millimeter
Mounting Hole Diameter
0.118 Inch | 3 Millimeter
Overall Width
0.787 Inch | 20 Millimeter