Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BSR 2080 SL

BSR 2080 SL

BSR 2080 SL PRECISION LINEAR SLIDE ; 80MM L X 20MM W X 10MM H ENDLESS SST

Slide Rail Assembly; Linear Ball; 80MM Overall Length; 20MM Overall Width; 10MM Overall Height; 32MM Mounting Hole Spacing; 3MM Mounting Hole Diameter; Stainless Steel

Part #

BSR 2080 SL

BDI #

23282336

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.042
UNSPSC
31171506
EAN
4549557005558
Product Name
Slide Rail Assembly
Product Type
Linear Ball
Material
Stainless Steel
Cage Material
Synthetic Resin
Inch - Metric
Metric
Other Features
Precision Linear | Endless Motion Linear Slide | Standard Preload
Category - BDI
Linear Slide Assemblies
Product Group - BDI
L00124
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Ball Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.09152
Long Description
Slide Rail Assembly; Linear Ball; 80MM Overall Length; 20MM Overall Width; 10MM Overall Height; 32MM Mounting Hole Spacing; 3MM Mounting Hole Diameter; Stainless Steel
Overall Height
0.394 Inch | 10 Millimeter
Overall Width
0.787 Inch | 20 Millimeter
Stroke Length
2.047 Inch | 52 Millimeter
Mounting Hole Diameter
0.118 Inch | 3 Millimeter
Mounting Hole Spacing
1.26 Inch | 32 Millimeter
Overall Length
3.15 Inch | 80 Millimeter