Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BSR 2570 SL

BSR 2570 SL

BSR 2570 SL PRECISION LINEAR SLIDE ; 70MM L X 25MM W X 10MM H ENDLESS SST

Slide Rail Assembly; Linear Ball; 70MM Overall Length; 25MM Overall Width; 10MM Overall Height; 42MM Mounting Hole Spacing; 3MM Mounting Hole Diameter; Stainless Steel

Part #

BSR 2570 SL

BDI #

23282344

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
UNSPSC
31171506
EAN
4549557005572
Product Name
Slide Rail Assembly
Product Type
Linear Ball
Material
Stainless Steel
Cage Material
Synthetic Resin
Inch - Metric
Metric
Other Features
Precision Linear | Endless Motion Linear Slide | Standard Preload
Category - BDI
Linear Slide Assemblies
Product Group - BDI
L00124
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Ball Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.11836
Long Description
Slide Rail Assembly; Linear Ball; 70MM Overall Length; 25MM Overall Width; 10MM Overall Height; 42MM Mounting Hole Spacing; 3MM Mounting Hole Diameter; Stainless Steel
Mounting Hole Diameter
0.118 Inch | 3 Millimeter
Stroke Length
1.299 Inch | 33 Millimeter
Mounting Hole Spacing
1.654 Inch | 42 Millimeter
Overall Height
0.394 Inch | 10 Millimeter
Overall Length
2.756 Inch | 70 Millimeter
Overall Width
0.984 Inch | 25 Millimeter