Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWV 40200600

LWV 40200150

LWV 40200150

Slide; Needle Roller; 150MM Length; 20MM Width; 22MM Height; 40MM Assembly Height; 2MM Roller Diameter; 80MM Mounting Hole Spacing; 7.5MM Mounting Hole Diameter; LWHV15; Steel

Part #

LWV 40200150

BDI #

1413845

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.479
UNSPSC
23153030
EAN
7333314312037
Product Name
Slide
Product Type
Needle Roller
Roller Assembly Number
LWHV15
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWV 40200150
Weight / LBS
1.124
Long Description
Slide; Needle Roller; 150MM Length; 20MM Width; 22MM Height; 40MM Assembly Height; 2MM Roller Diameter; 80MM Mounting Hole Spacing; 7.5MM Mounting Hole Diameter; LWHV15; Steel
Width
0.787 Inch | 20 Millimeter
Height
0.866 Inch | 22 Millimeter
Assembly Height
1.575 Inch | 40 Millimeter
Mounting Hole Diameter
0.295 Inch | 7.5 Millimeter
Mounting Hole Spacing
3.15 Inch | 80 Millimeter
Length
5.906 Inch | 150 Millimeter
Roller Diameter
0.079 Inch | 2 Millimeter