Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CHB18B5G

CHB18B5G

CHB18B5G PLAIN SLEEVE HANGER BEARING ; 2-7/16" BORE

Half Hanger Bearing; 2-7/16" Bore; Hanger Housing; Gatke; Plain Bearing; 18B | 19B Hanger Type; 2 Piece Split

Part #

CHB18B5G

BDI #

24516244

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171513
Product Name
Half Hanger Bearing
Housing Style
Hanger
Bearing Material
Gatke
Rolling Element
Plain
Hanger Type
18B | 19B
Bearing Configuration
2 Piece Split
Other Features
Furnished as Bottom Cap Only
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Product Group - BDI
M00134
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.martinsprocket.com
Long Description
Half Hanger Bearing; 2-7/16" Bore; Hanger Housing; Gatke; Plain Bearing; 18B | 19B Hanger Type; 2 Piece Split
Bore
2.438 Inch | 61.925 Millimeter