Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H-3144 X 7-15/16

H 2310 KOMP.

CX BEARING H 2310 KOMP.

Adapter Sleeve, Bearing; 45MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; KM-10 Locknut; MB-10 Lockwasher/Lockplate

Part #

H 2310 KOMP.

BDI #

1461012

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
CX BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163218
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-10
Lockwasher/Lockplate Part Number
MB-10
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
Long Description
Adapter Sleeve, Bearing; 45MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; KM-10 Locknut; MB-10 Lockwasher/Lockplate
Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
2.165 Inch | 55 Millimeter