Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H-3144 X 7-15/16

H207

H207 ADAPTOR SLEEVE ; 30MM BORE 29MM OAL M35X1.5 THREAD STEEL

Adapter Sleeve, Bearing; 30MM Bore; 29MM Length Thru Bore; Complete Adapter with Sleeve; KM-7 Locknut; MB-7 Lockwasher/Lockplate

Part #

H207

BDI #

17759098

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
31163218
EAN
0029176717963
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-7
Lockwasher/Lockplate Part Number
MB-7
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Long Description
Adapter Sleeve, Bearing; 30MM Bore; 29MM Length Thru Bore; Complete Adapter with Sleeve; KM-7 Locknut; MB-7 Lockwasher/Lockplate
Length Thru Bore
1.142 Inch | 29 Millimeter
Bore
1.181 Inch | 30 Millimeter