Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H-313 X 2-5/16

SNW-13 X 2 1/4

SNW-13 X 2 1/4 BRG ADAPTER SLEEVE ; POR NON RETURNABLE

2-1/4" Bore; 2.1" Length Thru Bore; Complete Adapter with Sleeve; S-13 Sleeve; N-13 Locknut; W-13 Lockwasher/Lockplate

Part #

SNW-13 X 2 1/4

BDI #

21945541

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163218
EAN
0087796153776
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-13
Locknut Part Number
N-13
Lockwasher/Lockplate Part Number
W-13
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | Pull Type
Category - BDI
Adapters
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SNW-13 X 2.250
Weight / LBS
1.4
Long Description
2-1/4" Bore; 2.1" Length Thru Bore; Complete Adapter with Sleeve; S-13 Sleeve; N-13 Locknut; W-13 Lockwasher/Lockplate
Length Thru Bore
2.1 Inch | 53.34 Millimeter
Bore
2.25 Inch | 57.15 Millimeter