Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SNW-3028 X 4 13/16

SNW-3028 X 4 13/16

SNW-3028 X 4 13/16 LOCKNUT ASSY ; POR NON RETURNABLE

Bearing Adapter Sleeve; 4-13/16" Bore; 3.33" Length Thru Bore; Complete Adapter with Sleeve; S-3028 Sleeve Part Number; AN-28 Locknut; W-028 Lockwasher/Lockplate

Part #

SNW-3028 X 4 13/16

BDI #

1373566

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.833
UNSPSC
31163218
EAN
0087796310711
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3028
Locknut Part Number
AN-28
Lockwasher/Lockplate Part Number
W-028
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 4-13/16" Bore; 3.33" Length Thru Bore; Complete Adapter with Sleeve; S-3028 Sleeve Part Number; AN-28 Locknut; W-028 Lockwasher/Lockplate
Length Thru Bore
3.33 Inch | 84.582 Millimeter
Bore
4.813 Inch | 122.25 Millimeter