Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UA413

UA413

UA413 ULTIMAX DRIVE BELT ; 101738619 20EA/PAK

Belt; UA Belt Style; 41" Outside Circumference; 1-3/16" Top Width; Aramid Tensile Material; Fiber Rubber Outer Material

Part #

UA413

BDI #

20655546

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.386
UNSPSC
26111800
EAN
0785201424182
Noun
Belt
Manufacturer URL
https://www.timken.com
Weight / LBS
0.9
Product Detail
Belt
Product Specification
UA Belt Style; 41" Outside Circumference; 1-3/16" Top Width; Aramid Tensile Material; Fiber Rubber Outer Material
Long Description
Belt; UA Belt Style; 41" Outside Circumference; 1-3/16" Top Width; Aramid Tensile Material; Fiber Rubber Outer Material