Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80A52

083-1/Z=18 NR. CS07018

SATI 083-1/Z=18 NR. CS07018

Roller Chain Sprocket; 083-1 | 084-1 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 78.9MM Outside Diameter; 73.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

083-1/Z=18 NR. CS07018

BDI #

1404761

QTY

INVENTORY:
2
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
31171901
Chain Size
083-1 | 084-1
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Long Description
Roller Chain Sprocket; 083-1 | 084-1 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 78.9MM Outside Diameter; 73.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
3.106 Inch | 78.9 Millimeter
Pitch Diameter
2.88 Inch | 73.14 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter