Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20FS160

M1 Z=22 SPUR WITH HUB NR. PM26022

SATI M1 Z=22 SPUR WITH HUB NR. PM26022

Spur Gear; 22MM Pitch Diameter; M1 DP; 15MM Face Width; Rough Bore; 22 Teeth; 20 Degree Pressure Angle; 18MM Hub Diameter; Steel

Part #

M1 Z=22 SPUR WITH HUB NR. PM26022

BDI #

1405233

QTY

INVENTORY:
12
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31171707
Pitch
M1 DP
Mounting Method
Rough Bore
Number of Teeth
22
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 22MM Pitch Diameter; M1 DP; 15MM Face Width; Rough Bore; 22 Teeth; 20 Degree Pressure Angle; 18MM Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.866 Inch | 22 Millimeter
Hub Diameter
0.709 Inch | 18 Millimeter
Face Width
0.591 Inch | 15 Millimeter