Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HE2315XM1

HE2315XM1

HE2315XM1 ADAPTER SLEEVE

Adapter Sleeve, Bearing; 2-1/2" Bore; 2.874" Length Thru Bore; Complete Adapter with Sleeve; A2315X Sleeve; AN-15 Locknut; AW-15X Lockwasher

Part #

HE2315XM1

BDI #

1219821

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.136
UNSPSC
31163218
EAN
4547359069532
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A2315X
Locknut Part Number
AN-15
Lockwasher/Lockplate Part Number
AW-15X
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.31485
Long Description
Adapter Sleeve, Bearing; 2-1/2" Bore; 2.874" Length Thru Bore; Complete Adapter with Sleeve; A2315X Sleeve; AN-15 Locknut; AW-15X Lockwasher
Length Thru Bore
2.874 Inch | 73 Millimeter
Bore
2.5 Inch | 63.5 Millimeter