Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H2307X

HS2312

HS2312 ADAPTER SLEEVE

Adapter Sleeve, Bearing; 2-1/8" Bore; 2.441" Length Thru Bore; Complete Adapter with Sleeve; A2312 Sleeve; AN-12 Locknut; AW-12 Lockwasher

Part #

HS2312

BDI #

17147582

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.502
UNSPSC
31163218
EAN
4547359076547
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A2312
Locknut Part Number
AN-12
Lockwasher/Lockplate Part Number
AW-12
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.06042
Long Description
Adapter Sleeve, Bearing; 2-1/8" Bore; 2.441" Length Thru Bore; Complete Adapter with Sleeve; A2312 Sleeve; AN-12 Locknut; AW-12 Lockwasher
Bore
2.125 Inch | 53.975 Millimeter
Length Thru Bore
2.441 Inch | 62.001 Millimeter