Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36106

36174

36174 ; POR DRIVEALIGN IDLER PULLEY

Idler Flat Belt Pulley; 17MM Bore; 33MM Face Width; 70MM Outside Diameter; Steel

Part #

36174

BDI #

20906890

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171806
EAN
0072053392821
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.gates.com
Weight / LBS
1.14
Product Detail
Idler Flat Belt Pulley
Product Specification
17MM Bore; 33MM Face Width; 70MM Outside Diameter; Steel
Long Description
Idler Flat Belt Pulley; 17MM Bore; 33MM Face Width; 70MM Outside Diameter; Steel