Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1610 1/2SS-NK

1610 1/2SS-NK

1610.1/2SS-NK TAPER-LOCK BUSHING ; REBORABLE

1/2" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; No Keyway; Taper Lock Bushing Style

Part #

1610 1/2SS-NK

BDI #

1096435

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
UNSPSC
31171605
EAN
0072053111491
Bushing Series
1610
Keyway Yes/No
No
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
1610.1/2SS-NK
Manufacturer Internal Number
7847-6105
Weight / LBS
1.01
Long Description
1/2" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; No Keyway; Taper Lock Bushing Style
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
0.5 Inch | 12.7 Millimeter