TSUBAKI
8022 COUPLING COVER ; POR 8022 COUPLING COVER
Chain Coupling Cover; Die-Cast Aluminum; 220MM Outside Diameter; 45MM Width; 8022 Coupling Size; 50 RPM Maximum Speed
Part #
BDI #
TSUBAKI
CR8018J COMPLETE COVER
Chain Coupling Cover; Aluminum; 8-3/16" Outside Diameter; 4" Width; 8018 Coupling Size; 2000RPM Maximum Speed
Part #
BDI #
TSUBAKI
4016 COUPLING COVER ; POR 4016 COUPLING COVER
Chain Coupling Cover; Die-Cast Aluminum; 92MM Outside Diameter; 75MM Width; 4016 Coupling Size; 200 RPM Maximum Speed
Part #
BDI #
TSUBAKI
6018 COUPLING COVER ; POR 6018 COUPLING COVER
Chain Coupling Cover; Die-Cast Aluminum; 142MM Outside Diameter; 106MM Width; 6018 Coupling Size; 100 RPM Maximum Speed
Part #
BDI #
MARTIN SPROCKET & GR
4012COV COUPLING COVER ; PLASTIC 4" OD 2-5/16" WID
Chain Coupling; Cover; Plastic; 4" Outside Diameter; 2-5/16" Width; 4012 Coupling Size; 5000 Maximum Speed (RPM)
Part #
BDI #