MAYR POWER TRANS.
MAYR POWER TRANS. ES 024 CLAMP.HUB
Hub, Elastomeric Coupling; 56.4MM Outside Diameter; 55MM Hub Diameter; Shaft; Minimum Plain Bore; 30MM Length Thru Bore; ES24 Size or Series; No Bushing; No Keyway; Aluminum Material; 7000 Maximum Speed; 10Nm Torque
Part #
BDI #
REXNORD
V125 HRB HUB VIVA 7392774 ; NON RETURNABLE CPLG HUB
Hub, Elastomeric Coupling; 2.37" Outside Diameter; 2-1/4" Hub Diameter; Shaft; Minimum Plain Bore; V125 Size or Series; No Bushing; No Keyway; Steel Material; 105Nm Torque
BDI #
MAYR POWER TRANS.
MAYR POWER TRANS. ES 065 HUB
Hub, Elastomeric Coupling; 135MM Outside Diameter; 135MM Hub Diameter; Shaft; Minimum Plain Bore; 75MM Length Thru Bore; ES65 Size or Series; No Bushing; No Keyway; Steel Material; 4600 Maximum Speed;
Part #
BDI #
MAYR POWER TRANS.
MAYR POWER TRANS. ES 055 HUB
Hub, Elastomeric Coupling; 120MM Outside Diameter; 120MM Hub Diameter; Shaft; Minimum Plain Bore; 65MM Length Thru Bore; ES55 Size or Series; No Bushing; No Keyway; Steel Material; 5000 Maximum Speed;
Part #
BDI #
REXNORD
4 HRB HUB OMEGA 7300270 ; 7300270 NON RETURNABLE
Hub, Elastomeric Coupling; 2.6" Outside Diameter; 2-1/4" Hub Diameter; Shaft; Minimum Plain Bore; 1-11/16" Length Thru Bore; E4 Size or Series; No Bushing; No Keyway; Steel Material; 7500 Maximum Speed; 550In-Lbs Torque
Part #
BDI #