Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHE L100NR

PHE L100NR

PHE L100NR COUPLING ELEMENT ; POR NOT STOCK IN THE US PRICE ON REQUEST

Spider, Coupling; 65MM Outside Diameter; Jaw Coupling; Spider; Nitrile; 19.05MM Thickness; L100 Size or Series; 7000 Max Speed; 55.4Nm Torque

Part #

PHE L100NR

BDI #

1281503

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31163000
EAN
7316572624753
Coupling Type
Jaw Coupling
Component
Spider
Material
Nitrile
Coupling Size or Series
L100
Maximum Speed RPM
7000
Torque
55.4Nm
Inch - Metric
Metric
Category - BDI
Couplings Jaw Spider
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Weight / LBS
0.07
Long Description
Spider, Coupling; 65MM Outside Diameter; Jaw Coupling; Spider; Nitrile; 19.05MM Thickness; L100 Size or Series; 7000 Max Speed; 55.4Nm Torque
Thickness
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter